Zoro Homepage
This item is Discontinued.
Vitek Camera, Turret, Fixed Lens, 12VDC VTD-THD5R3

Camera, Turret, Fixed Lens, 12VDC (Discontinued)

  • Mfr # VTD-THD5R3
  • Zoro # G6283048
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTD-THD5R3
Zoro #
G6283048
UPC #
814850011594
Country of Origin
China

Dimensions

IR Illuminator Wavelength
850 nm
Depth (In.)
4 in
Focal Length (mm)
3.6 mm
Length (In.)
4 in
Height (In.)
3 in
Width (In.)
3 in
Dia. (In.)
3 1/2 in
Minimum Focal Length
2.8 mm
Maximum Focal Length
3.6 mm
Overall Diameter
4 3/4 in
Overall Height
3 1/2 in

Description

Camera, Body Color White, Maximum Focal Length 3.6 mm, Minimum Focal Length 2.8 mm, Camera Design Dome, Mounting Location Ceiling, Wall, Color Display Color, Maximum Detection Distance 65 ft, Features 2D Noise Reduction, Lens Type Fixed, Resolution 5MP, For Use With VT-TCNMT, VT-TFMT-S, VT-TJB03A, VT-TPLMT, VT-TR4K, VT-TR4VPK, VT-TWMT-3, Image Sensor 1/2.5 CMOS, Includes Drill Template, Screws, Pixels 2560 x 1936, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.