This item is Discontinued.

Vitek Camera, Turret, White, Resolution 1 MP VTC-T4T3HR2MD

Camera, Turret, White, Resolution 1 MP (Discontinued)

  • Mfr # VTC-T4T3HR2MD
  • Zoro # G0214291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTC-T4T3HR2MD
Zoro #
G0214291
UPC #
814850018753
Country of Origin
China

Dimensions

Width (In.)
4 45/64 in
Length (In.)
4 3/32 in
IR Illuminator Wavelength
850 nm
Height (In.)
5 3/32 in
Focal Length (mm)
2.8 to 12 mm

Details

Item
Camera
For Use With
Mfr. No. VT-TJB04
Includes
Instruction Manual, Mounting Accessories, Mounting Template, Secondary Video Output Cable
Lens
Motorized Auto Focus
Line Resolution
1 MP
Power Consumption
255mA (IR On)/60mA (IR Off), 510mA (IR On)/120mA (IR Off)
Mount
Ceiling, Surface, Wall
Digital Video Camera Image Sensor
1/2.7 CMOS
Type
Turret
Indoor/Outdoor
Indoor, Outdoor
Power Supply
Not Included
Camera Body Color
White
Illumination
Yes
Luminance Factor
0 lux LED On
S/N Ratio (dB)
More than 50
Features
Integrated High Power Dynamic IR LEDs with Up to 135 IR Range, Mega Pixel Sony(R) Exmor(TM) Progressive Scan CMOS Sensor
Display
Color
Detection Range
Variable
Voltage
12V DC/24V AC
Min. Light Level (Lux)
0.001 lux
Day/Night Capable
Day/Night
Pixels
1920(H) x 1080(V)
Scanning
Progressive

Description

Camera, Features Integrated High Power Dynamic IR LEDs with Up to 135 IR Range, Mega Pixel Sony(R) Exmor(TM) Progressive Scan CMOS Sensor, For Use With Mfr. No. VT-TJB04, Includes Instruction Manual, Mounting Accessories, Mounting Template, Secondary Video Output Cable, Pixels 1920(H) x 1080(V), IR Illuminator Wavelength 850 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.