This item is Discontinued.

Vitek Digital Video Recorder Kit, Fixed Type, Hard Drive Size: 1 TB VT-TH2KT41TA-2

Digital Video Recorder Kit, Fixed Type, Hard Drive Size: 1 TB (Discontinued)

  • Mfr # VT-TH2KT41TA-2
  • Zoro # G6291910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT-TH2KT41TA-2
Zoro #
G6291910
UPC #
814850010405
Country of Origin
China

Dimensions

Hard Drive Size
1 TB
Focal Length
2.80mm
DVR Height
2 in
DVR Width
10 in
Camera Diameter
3 1/2 in
DVR Depth
10 in
Camera Height
4 1/4 in
Manufacturers Warranty Length
3 yr
Maximum Focal Length
2.8 mm
Recorder Width
10 in
Recorder Height
2 in
Recorder Depth
10 in

Details

Item
Digital Video Recorder Kit
Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
4
Cable Type
Coaxial
Flash
No
For Use With
Mfr. No. VT-TJB01
Format Type
PAL/NTSC
Type
Fixed
Recorder Voltage
12V DC
Recording Time
Variable
Lens
Fixed
Display
Color
Camera Voltage
12V DC
Min. Light Level
0 Lux (IR On)
Camera Resolution
1080p
Mount
Ceiling, or Wall, Surface
Camera Design
Turret
Lens Type
Fixed
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Cameras Included
4
Internal Memory Capacity
1 TB
Minimum Light Level
0 lux
Camera Operating Voltage
12V DC
Maximum Viewing Angle
107 Degrees
Recorder Maximum Input Voltage
12V DC
Camera Pixels
1920 x 1080
Color Display
Color

Description

Digital Video Recorder Kit, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 1 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 107 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Pixels 1920 x 1080, Camera Width Not Applicable, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.