Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, Output 24VAC, VA Rating 360

  • Mfr # VT-2415A-A18

  • Zoro # G0214197


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Output Voltage
24V AC
Input Voltage
110/220V AC
Overall Height
8 1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-2415A-A18
Zoro #
G0214197
UPC #
814850014229
Country of Origin
China

Dimensions

Overall Height
8 1/4 in
Width
3 35/64 in
Depth
3 35/64 in
Length
9 27/32 in
Size
10 in
Height
8 9/32 in
Overall Depth
3 1/2 in
Overall Width
9 7/8 in

Details

Item
Power Supply
Color
Ivory
Output Voltage
24V AC
Input Voltage
110/220V AC
Material
Steel
VA Rating
40 VA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
For Use With
CCTV Cameras
Standards
UL Listed
Body Material
Steel
Characteristics
(4) to (18) Output Terminal Strip Connection
Number of Channels
9
Features
Lock on Power Outlet Screw, PTC Resettable Fuse
Includes
(18) Output Terminal Strip Connections
Input Type
No Inputs Included
Output Type
No Outputs Included
Maximum Output Voltage
24V AC
Maximum Input Voltage
110/220V AC

Description

Power Supply, Number of Channels 9, Overall Height 8 1/4 in, Overall Width 9 7/8 in, Overall Depth 3 1/2 in, VA Rating 40 VA, Maximum Input Voltage 110/220V AC, Maximum Output Voltage 24V AC, For Use With CCTV Cameras, Input Type No Inputs Included, Output Type No Outputs Included, Color Ivory, Features Lock on Power Outlet Screw, PTC Resettable Fuse, Includes (18) Output Terminal Strip Connections, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.