
Synthetic Vinyl Powder Free 4 mil Exam Gloves - Beige, XL - Case of 900
Mfr # VTX998
Zoro # G322602569
product price:Â $33.55
/pk 900, $0.04/eaKey Features
Color
Cream
Material
Vinyl
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VTX998
Zoro #
G322602569
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Color
Cream
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Vitex
Description
Adenna VITEX Creamy Beige Synthetic Powder Free Exam Gloves offer a latex-free snug fit with enhanced tactile sensitivity and a natural latex-like look. FDA-Compliant, ASTM D5250 Certified, and Food Safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.