This item is Discontinued.

Vitiny Digital Microscope, 155x, 2M, 1600 x 1200, 2.7" LCD, 4.4 oz VT-300 Plus

Digital Microscope, 155x, 2M, 1600 x 1200, 2.7" LCD, 4.4 oz (Discontinued)

  • Mfr # VT-300 Plus
  • Zoro # G000405109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-300 Plus
Zoro #
G000405109
UPC #
759119544423
Country of Origin
Taiwan, Province of China

Details

Magnification
155x
Camera Resolution
2 MP

Description

VT-300 Plus has 10x and 30x optical lens, and digital zoom with 2MP high resolution. The magnification can vary from 1x to 155x with optical manual focus and digital zoom operation. The built-in 2.7" LCD, 4pcs LED white lights, 4G memory and rechargeable battery make VT-300 Plus highly suitable for field applications. One can do live preview, take pictures and record videos. Also with the included Windows software, one can use VT-300 Plus as a PC cam to do 2D measurement, image comparison etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.