Zoro Homepage

7 ft. Heavy-Duty Steel Foldable Physical Therapy Parallel Bars with Adjustable Height

  • Mfr # ADI905-01-MK

  • Zoro # G613348855


product price: $694.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth
83.9 in
Length
41 in
Material
Steel
Width
23.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADI905-01-MK
Zoro #
G613348855
UPC #
840309414951
Country of Origin
China

Dimensions

Depth
83.9 in
Length
41 in
Width
23.8 in

Details

Color
Stainless Steel/Brown/Black
Material
Steel

Description

7 ft. Heavy-Duty Steel Foldable Physical Therapy Parallel Bars with Adjustable Height For Rehab. 350 LB Capacity


  • Equipped with double stiffening rails
  • Parallel bars fold into a compact size for easy storage
  • Width-adjustable to suit exercise requirements
  • 1-0.5 in. one-piece stainless-steel handrails for a reliable grip
  • Bars feature screw knobs and fourteen height options
  • Square telescoping steel uprights for intense physical therapy use
  • End bumpers to safeguard equipment
  • An ample 7-foot size provides plenty of room for various exercises
  • Weight capacity 440 lbs
  • 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.