Hardwood Physical Therapy Up and Down Non-slip Staircase with Safety Handles for Leg Rehab
- Mfr # ADI906-01-MK
- Zoro # G813348679
product price:Â
$
922.99
/ea
Key Features
Width
33 in
Depth
54.7 in
Material
Wood
Length
47.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADI906-01-MK
- Zoro #
- G813348679
- UPC #
- 840309414944
- Country of Origin
- China
- Color
- Brown/Black
- Material
- Wood
Dimensions
- Width
- 33 in
- Depth
- 54.7 in
- Length
- 47.6 in
Description
Hardwood Physical Therapy Up and Down Non-slip Staircase with Safety Handles for Leg Rehab. 500 LB Capacity
- Solid hardwood handrails with reinforced bolt-through mounting
- Full-width safety treads
- Powder-coatedsteel uprights
- Equipped with steel upright supports at key pressure points that provide a secure handrail
- Each step of the staircase has two full-width safety treads, and the platform has four
- Hardwood handrails with reinforced bolt-through mounting and wide bottom support for increased stability
- Engineered to accommodate a range of patients with a 500 lbs bariatric load capacity
- Safety and support are ensured through the use of powder-coated steel uprights and a brace-reinforced underside
- Hardwood plywood base with a topcoat finish adds durability and also makes cleaning easy, maintaining a pristine appearance
- Dimensions 47.6 in. H x x 33-in. W x 54.7in. L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.