Shop VIVA COMFORT
See all product information
Create Account
Physician Locking Wall Mount Medical Cabinet without Mirror in White.
- Mfr # ADI999-01-1-MK
- Zoro # G813348761
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
14.96 in
Depth
7.09 in
Height
14.96 in
Color
White
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADI999-01-1-MK
- Zoro #
- G813348761
- UPC #
- 840309414937
- Country of Origin
- China
- Color
- White
- Material
- Steel
Dimensions
- Width
- 14.96 in
- Depth
- 7.09 in
- Height
- 14.96 in
Description
Physician Locking Wall Mount Medical Cabinet without Mirror in White. Steel with 2 Shelves
- Two shelves can store various medical supplies and prescriptions
- Includeslock and two key for safety
- Dimensions 14.96 in. H x 14.96 in. W x 7.09 in. D
- Sleek compact design that does not take up too much space, so it can be mounted discreetly in any corner
- Both shelves can hold a combined weight of up to eleven pounds
- White powder coated finish that is easy to wipe and clean
- Great solution for hospitals, nursing homes, clinics, or anywhere a medicine cabinet is used
- Two shelves that offers a generous space to store medical instruments, medications, and first aid supplies
- 1-year manufacturer warranty
- The Viva Comfort two-shelf locking medical cabinet is a compact, wall-mountable storage locker to safely store medical equipment, prescriptions and other medical supplies. Ideal for schools, hospitals, offices, clinics or residential homes, its premium construction and high capacity prevents unauthorized access of medicines and conforms to standard safety regulations. Built for rigorous use, the Viva Comfort two-shelf locking medical cabinet features two shelves that offers a generous space to store medical instruments, medications, and first aid supplies. Both shelves can hold a combined weight of up to eleven pounds. It comes with two keys and a lock for secure access.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.