Shop DURHAM MFG

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 1/4 in L

  • Mfr # RIC-2448-2-95
  • Zoro # G2147988

product price: 
$
523.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 1/8 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RIC-2448-2-95
Zoro #
G2147988
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Utility Cart Shelf Style
Flush
Handle Included
Yes
Capacity per Shelf
600 lb
Distance Between Shelves
21 in
Finish
Powder Coated
Utility Cart Item
Rolling Instrument Cart
Gauge
14 ga
Caster Material
Pneumatic
Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Includes
Non-Slip Vinyl Matting
Top Material
Non-Slip Vinyl Surface
Number of Compartments
0
Assembled/Unassembled
Assembled
Number of Drawers
0
Distance Between Top and Middle Shelf
20-7/8"
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Pneumatic Rubber
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Platform Surface
Vinyl Matting
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Caster Wheel Type
Pneumatic
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
34 1/8 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Caster Dia.
8 in
Shelf Length
48 in
Caster Width
2 3/4 in
Overall Depth
53"
Shelf Width
24 in
Handle Height
34 1/8 in
Top Shelf Height
34 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 24 in
Overall LxWxH
54 1/4 in x 24 1/4 in x 34 1/8 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
54 in
Length
54 in

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 48 in, Shelf Width 24 in, Includes Non-Slip Vinyl Matting, Handle Height 34 1/8 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.