4mm Flexible Joystick Articulating Borescope with 1m Length & 4.5 LCD Monitor

  • Mfr # B-AN-CX4010M

  • Zoro # G112167452


product price:  $919.99
/ea
Free Shipping & Returns

Key Features

Monitor Size
4.5 in
Pixel Resolution
1280 x 720
Features
360 Degree Joystick Articulation
Color
Black
Rigidity
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-AN-CX4010M
Zoro #
G112167452
UPC #
-
Country of Origin
China

Dimensions

Monitor Size
4.5 in
Probe Length
1 m
Probe Dia.
4 mm

Details

Pixel Resolution
1280 x 720
Features
360 Degree Joystick Articulation
Color
Black
Rigidity
Flexible
Probe IP Rating
IP67 Waterproof
Monitor Version
Yes

Description

The Vividia CX-4010M Flexible Joystick Articulating Inspection Camera Borescope has a 4mm 0.16in diameter and 1 meter flexible probe length. The probe is covered by a metal-mesh tube for durability and IP67 waterproofing &dust resistance. It comes with a detachable 4.5in LCD monitor. The CX-4010M has bright LED lights, joystick pivoting and can be used to look into dark places as a diagnostical inspection camera. The camera head can be steered with the joystick to all directions and all angles. The monitor has a removeable microSD card installed for saving media. One can seamlessly record picture and video directly to the card for transport to an external device. With a waterproof flexible insertion tube and probe camera, the Vividia CX-4010M borescope is suitable for many applications. These include but are not limited to looking into engine cylinders, inside airplane wings, behind instrumental panels and inside brake systems. It is also particularly useful for diesel applications due to its small diameter. The Vividia CX-4010M is a fantastic diagnostic inspection camera for auto mechanics and technicians. The CX-4010M is the LCD monitor version of CX-4010i, which does not have a standalone monitor and instead connects to iPhone, iPad &Android devices. CX-4010M is not compatible with iPhone, iPad or Android


  • •360 degree Joystick articulation
  • •Trigger-based locking feature
  • •Adjustable brightness & camera shutter buttons
  • •Detachable Monitor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.