Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ablescope Rigid One-Way Articulation Borescope for iPhone iPad Android Windows PC

  • Mfr # B-A-VA400i

  • Zoro # G212167451


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Pixel Resolution
1280 x 720
Features
One-Way Articulation
Color
Black
For Use With
iPhone, iPad, Android
Probe Dia.
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-A-VA400i
Zoro #
G212167451
UPC #
-
Country of Origin
China

Dimensions

Probe Dia.
8.5 mm
Probe Length
16.5 in

Details

Pixel Resolution
1280 x 720
Features
One-Way Articulation
Color
Black
For Use With
iPhone, iPad, Android
Probe IP Rating
IP67 Waterproof
Rigidity
Rigid

Description

The 2024 edition of the Vividia VA-400i Rigid USB One-Way Articulating Video Borescope introduces several enhancements: Direct connection to iPhone/iPad, Android, and Windows PCs. 1280x720 resolution for clearer, more vivid images. Broad focus range from 5mm to infinity. Durable tungsten braided mesh layer on the bending part. Locking/unlocking mechanism for bending angles, by popular demand. Single button for photo capture. No more changing rubber sleeves! Locking feature is back due to popular demand. Note: The LED light brightness can not be adjusted. Package includes: VA-400i Rigid USB Borescope, OTG cable Lightning and USB-C, User Manual and Free software.


  • •One-Way articulation
  • •Friction-based locking feature
  • •Camera shutter button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.