Zoro Homepage

Articulating Borescope, 4.5mm 59L 180 DegreeArticulating, WiFi Box for iOS

  • Mfr # D3245-W

  • Zoro # G600405202


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Video Recording Resolution
640x480 pixels (AVI)
Focal Distance
0.4 cm to 6 cm. Fixed Focus
Image Capturing Resolution
640x480 pixels (JPG)
Articulation
180 Degrees Two Way
Camera Resolution
640x480 pixels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3245-W
Zoro #
G600405202
UPC #
759119545369
Country of Origin
Taiwan, Province of China

Dimensions

Camera Probe Length
1.5 m / 5 ft
Camera Probe Diameter
4.5 mm / 0.18 in
Length
1.5 m / 5 ft
Diameter
4.5 mm / 0.18 in

Details

Video Recording Resolution
640x480 pixels (AVI)
Focal Distance
0.4 cm to 6 cm. Fixed Focus
Image Capturing Resolution
640x480 pixels (JPG)
Articulation
180 Degrees Two Way
Camera Resolution
640x480 pixels

Description

Vividia D3245 USB Digital 2-Way Articulating Borescope has 4.5mm diameter camera probe and 1.5 meter long insertion tube. D3245 can be bended in two directions, and the maximum bending angle is ~180 degree. The insertion tube has metal braided outside layers and the bending part is also made with stainless steel, which offers good abrasion resistance. With USB connection, one can connect Vividia D3245 Digital Borescope to a Windows PC (WIndows XP, 7, 8 and 10), MacBook, android devices. With additional Vividia VA-B2 AirBox wireless converter and "AirBox-Vividia Ablescope", D3245 can be used with iPhone and iPad. End users can easily take pictures and videos with free software. The LED brightness can be adjusted. Vividia D3245 Articulating Borescope are an ideal tool for automotive, airplane, aviation, manufacturing, and instrument inspections. Vividia D3245 works with PWC engine borescope guide tubes, such as PWC34910-200, PWC34910-400 and PWC34910-600 models.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.