Articulating LCD Borescope, 3.9mm 3.3ft Long, 4.5 Monitor, Four-Way

  • Mfr # VA-4-3910

  • Zoro # G200405275


product price:  $3,989.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Length
1m / 3.3 ft
Articulation
Four Way
Camera Probe Diameter
3.9mm
Focal Distance
8mm to 100mm
Length
1m / 3.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-4-3910
Zoro #
G200405275
UPC #
759119544881
Country of Origin
China

Dimensions

Camera Probe Length
1m / 3.3 ft
Camera Probe Diameter
3.9mm
Length
1m / 3.3 ft
Diameter
3.9mm

Details

Articulation
Four Way
Focal Distance
8mm to 100mm

Description

Vividia VA-4-3910 Articulating Borescopes are a group of portable, easy to operate, 4-way articulating industrial borescopes with ergonomic design. The probe tube and camera has diameter of 3.9mm covered with braided tungsten to work in harsh industrial environments. The standard length are 1.5 meter and 3 meter, and other lengths from 1 meter to 3 meter are available upon customer request. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.