Articulating LCD Borescope, 3.9mm, 5ft Long, 4.5 Monitor, Four-Way

  • Mfr # VA-4-3915

  • Zoro # G700405256


product price: $4,259.99
/ea
Free Shipping & Returns

Key Features

Focal Distance
8mm to 100mm
Camera Probe Length
1.5m
Camera Resolution
200,000 pixels
Articulation
Four Way
Camera Probe Diameter
3.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-4-3915
Zoro #
G700405256
UPC #
759119544898
Country of Origin
China

Dimensions

Camera Probe Length
1.5m
Camera Probe Diameter
3.9mm
Length
1.5m
Diameter
3.9mm

Details

Focal Distance
8mm to 100mm
Camera Resolution
200,000 pixels
Articulation
Four Way

Description

Vividia VA-4-3915 Articulating Borescopes are a group of portable, easy to operate, 4-way articulating industrial borescopes with ergonomic design. The probe tube and camera has diameter of 3.9mm covered with braided tungsten to work in harsh industrial environments. The standard length are 1.5 meter and 3 meter, and other lengths from 1 meter to 3 meter are available upon customer request. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.