Articulating LCD Borescope, 6mm, 39 Long, 2-Way 175 Degree, 3.5 Monitor

  • Mfr # VA 250

  • Zoro # G000405277


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Length
1 m / 3.3ft
Camera Probe Diameter
6 mm / 0.24 in
Focal Distance
20mm - 80mm
Camera Resolution
640 x 480
Articulation
175 Degrees Two Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA 250
Zoro #
G000405277
UPC #
759119543716
Country of Origin
China

Dimensions

Camera Probe Length
1 m / 3.3ft
Camera Probe Diameter
6 mm / 0.24 in
Length
1 m / 3.3ft
Diameter
6 mm / 0.24 in

Details

Focal Distance
20mm - 80mm
Camera Resolution
640 x 480
Articulation
175 Degrees Two Way

Description

Vividia VA-250 Two-Way Articulating Borescope has 3.5" LCD wireless monitor and 1 meter long 6.0mm diameter articulating waterproof probe. The tiny probe camera can be bended in two directions and the maximum bending angle to each direction is around 175 degree. The resolution of the camera is 640x480 and the focus range is around 20mm to 50mm. There are 6 LED lights around lens. The 3.5" LCD wireless monitor can take pictures and videos, and files are saved on a SD card. Vividia VA-250 Two-Way Articulating Videoscope is ideal for detailed visual inspection in hard-to-reach places such as automotive engine, transmission, exhaust pipe, and brake pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.