Articulating LCD Borescope, 6mm 5ft Long, 4.5 Monitor, UV/White LED

  • Mfr # UV-4-6015

  • Zoro # G800405200


product price:  $7,839.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Length
1.5m
Camera Probe Diameter
6mm
UV Light Wavelength
365nm max.
Focal Distance
5mm to 50mm
Camera Resolution
350,000 pixels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV-4-6015
Zoro #
G800405200
UPC #
759119544928
Country of Origin
China

Dimensions

Camera Probe Length
1.5m
Camera Probe Diameter
6mm
UV Light Wavelength
365nm max.
Diameter
6mm
Length
1.5m

Details

Focal Distance
5mm to 50mm
Camera Resolution
350,000 pixels
Articulation
Four Way

Description

Vividia UV-4-6015 Four-Way Articulating UV/White LED Borescope Videoscope Inspection Camera is portable, easy to operate, 4-way articulating industrial borescopes with ergonomic design and special UV and white LED light sources . The probe tube and camera has diameter of 6.0mm, and the length of insertion tube is 1.5 meter. (Model: UV-4-6015). The insertion tube is covered with braided tungsten to work in harsh industrial environments. The high quality image and bright LED lights make it a perfect to examine industrial pipes and tubes, or the narrow and complicated inner space of a device for corrosion, crack, weld, foreign objects, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.