Zoro Homepage

Articulating LCD Borescope, 6mm 5ft Long, 4.5Monitor, IR LED Lights

  • Mfr # MP-2-6015

  • Zoro # G700405232


product price: $4,399.99
/ea
Free Shipping & Returns

Key Features

Monitor Size
4.5"
Camera Probe Diameter
6mm
Camera Probe Length
1.5m
Articulation
Two Way
Camera Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-2-6015
Zoro #
G700405232
UPC #
759119544799
Country of Origin
China

Dimensions

Monitor Size
4.5"
Camera Probe Diameter
6mm
Camera Probe Length
1.5m
IR LED Light Wavelength
940nm
Length
1.5m
Diameter
6mm

Details

Articulation
Two Way
Camera Resolution
640 x 480
Focal Distance
50mm to infinity

Description

Vividia MP-2-6015 Night Vision Two-Way Articulation Borescope Videoscope has a replaceable 6mm diameter 1.5 meter long 2-way articulating probe camera equipped with IR LED lights. IR LED lights wavelength is 940nm, invisible to human eyes. Vividia MP-2-6015 Police Military Night Vision Videoscope Borescope is useful for public security forces, armed police, fire fighting, customs, and military etc. It is widely used in criminal investigation, explosive removal, security checking, searching for smuggler, searching and rescuing, and other relevant investigation work. It can be used to do real-time observation in narrow space and the dark area, take pictures and videos and files are saved on a SD card.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.