Zoro Homepage

Articulating USB Borescope, 5.9mm, 39 Long, 180 Degree Articulating

  • Mfr # D3160

  • Zoro # G200405244


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Camera Resolution
640x480 pixels
Image Capturing Resolution
640x480 pixels (JPG)
Focal Distance
1cm to 6 cm. Fixed Focus
Camera Probe Length
1 m / 3.3ft
Camera Probe Diameter
6 mm / 0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3160
Zoro #
G200405244
UPC #
759119543617
Country of Origin
Taiwan, Province of China

Dimensions

Camera Probe Length
1 m / 3.3ft
Camera Probe Diameter
6 mm / 0.24 in
Length
1 m / 3.3ft
Diameter
6 mm / 0.24 in

Details

Camera Resolution
640x480 pixels
Image Capturing Resolution
640x480 pixels (JPG)
Focal Distance
1cm to 6 cm. Fixed Focus
Articulation
180 Degrees One Way
Video Recording Resolution
640x480 pixels (AVI)

Description

Vividia D3160 USB Digital One-Way Articulating Borescope has 5.9mm diameter camera probe and 1 meter long insertion tube (one-way articulation, 5.9mm diameter and 1 meter long, USB borescopes endoscope). D3160 can only be bended in one direction, and the maximum bending angle is ~180 degree. The insertion tube has metal braided outside layers and the bending part is also made with stainless steel, which offers good abrasion resistance. With USB connection, one can connect Vividia D3160 Digital Borescope to a Windows PC (WIndows XP, 7, 8 and 10), MacBook, android devices (phone or tablet) directly. With additional Vividia VA-B2 AirBox wireless converter and "AirBox-Vividia Ablescope", D3160 can be used with iPhone and iPad. End users can easily take pictures and videos with free software or app. The LED brightness can be adjusted. Vividia D3160 Articulating Borescope is an ideal tool for automotive, airplane, aviation, manufacturing, and instrument inspections. The smaller than 6.0mm diameter of D3160 makes it a good borescope for diesel engine inspection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.