Zoro Homepage

Articulating USB Borescope, 8.5mm 13.5 Long 180 Degree Bending Semi-Rigid

  • Mfr # VA 920

  • Zoro # G200405251


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Video Recording Resolution
640x480 pixels (AVI)
Camera Resolution
640x480 pixels
Focal Distance
3 cm to 40 cm. Fixed Focus
Articulation
180 Degrees One Way
Image Capturing Resolution
640x480 pixels (JPG)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA 920
Zoro #
G200405251
UPC #
759119543778
Country of Origin
China

Dimensions

Camera Probe Diameter
8.5 mm / 0.33 in
Camera Probe Length
35 cm / 14 in
Length
35 cm / 14 in
Diameter
8.5 mm / 0.33 in

Details

Video Recording Resolution
640x480 pixels (AVI)
Camera Resolution
640x480 pixels
Focal Distance
3 cm to 40 cm. Fixed Focus
Articulation
180 Degrees One Way
Image Capturing Resolution
640x480 pixels (JPG)

Description

Vividia Ablescope VA-920 is a handy borescope inspection tool. It is short and the semi-flexible cable can be formed to shapes you want. The image is clear, and can be connected to PC, Mac, Android devices. VA-920, VA-980 and VA-9150 are similar products with the same camera optical, sensor and electronics. The only differences are the length of insertion tube. VA-920 is short with 35cm, VA-980 is 80cm and VA-9150 is 1.5 meter long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.