Zoro Homepage

Articulating USB Borescope, 8.5mm 31.5 Long 180 Degree Bending, Flexible

  • Mfr # VA 800

  • Zoro # G200405183


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Diameter
8.5 mm / 0.33 in
Camera Resolution
640x480 pixels
Articulation
180 Degrees One Way
Focal Distance
3 cm to 40 cm. Fixed Focus
Image Capturing Resolution
640x480 pixels (JPG)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA 800
Zoro #
G200405183
UPC #
759119543990
Country of Origin
China

Dimensions

Camera Probe Diameter
8.5 mm / 0.33 in
Camera Probe Length
80 cm / 31.5 in
Diameter
8.5 mm / 0.33 in
Length
80 cm / 31.5 in

Details

Camera Resolution
640x480 pixels
Articulation
180 Degrees One Way
Focal Distance
3 cm to 40 cm. Fixed Focus
Image Capturing Resolution
640x480 pixels (JPG)
Video Recording Resolution
640x480 pixels (AVI)

Description

Vividia AbleScope VA-800 USB Flexible Articulating Inspection Camera Borescope ideal for detailed visual inspection such as airplane and auto engine repair and maintenance. Vividia VA 800 can articulate 180 degrees back. The diameter is 8.5 mm with 31.5 in (80cm) probe length. Because of the capability to articulate and 6 bright LED lights, it can inspect dark spaces and areas that are hard to reach. The flexible probe allows it to bend and make turns while inspecting. The camera has a resolution of 640 x 480 and 30 frames per second, it saves photos in JPG format and videos in AVI format. It has the compatibility to work with Windows, Android, MacOS, and iOS* devices (iOS devices are required to purchase additional Wi-Fi AirBox to function). The package includes one borescope, one user’s manual, five protective rubber sleeves, one sleeve changing tool, two USB adaptors (micro-USB and USB-C), one hard-shell carrying case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.