Zoro Homepage

Articulating USB Borescope, 8.5mm 59 Long, 180 Degree Bending, Semi-Rigid

  • Mfr # VA 9150

  • Zoro # G900405209


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Length
1.5 m / 5 ft
Video Recording Resolution
640x480 pixels (AVI)
Camera Resolution
640x480 pixels
Camera Probe Diameter
8.5 mm / 0.33 in
Image Capturing Resolution
640x480 pixels (JPG)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA 9150
Zoro #
G900405209
UPC #
759119543761
Country of Origin
China

Dimensions

Camera Probe Length
1.5 m / 5 ft
Camera Probe Diameter
8.5 mm / 0.33 in
Diameter
8.5 mm / 0.33 in
Length
1.5 m / 5 ft

Details

Video Recording Resolution
640x480 pixels (AVI)
Camera Resolution
640x480 pixels
Image Capturing Resolution
640x480 pixels (JPG)
Focal Distance
3 cm to 40 cm. Fixed Focus
Articulation
180 Degrees One Way

Description

Vividia Ablescope VA-9150 Semi-Rigid Long Digital Inspection Camera Borescope has long (1.5 meter; 4.9 ft) semi-rigid insertion tube, which can be molded with hand to different shapes and keep it. VA-9150 has bright LED lights, 8.5mm diameter and 1.5 meter long cable camera and it can be used to look into dark and hard to reach places. VA-9150 can be connected to PC, Mac, Android devices directly with USB cable. With VA-B2 AirBox wifi converter, VA-9150 can also be used on iPhone and iPad. All app and software are free to download.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.