Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible 4mm Joystick Articulating Borescope for iPhone, iPad & Android

  • Mfr # B-AN-CX4015i

  • Zoro # G312167443


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Pixel Resolution
1280 x 720
Features
360 Degree Joystick Articulation
Color
Black
For Use With
iPhone, iPad, Android
Rigidity
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-AN-CX4015i
Zoro #
G312167443
UPC #
-
Country of Origin
China

Dimensions

Probe Dia.
4 mm
Probe Length
1.5 m

Details

Pixel Resolution
1280 x 720
Features
360 Degree Joystick Articulation
Color
Black
For Use With
iPhone, iPad, Android
Rigidity
Flexible
Probe IP Rating
IP67 Waterproof
Monitor Version
No

Description

The Vividia CX-4015i Flexible Smartphone Joystick Articulating Inspection Camera Borescope has a 4mm 0.16in diameter and 1.5 meter flexible probe length. The probe is covered by a metal-mesh tube for durability and IP67 waterproofing &dust resistance. The CX-4015i has bright LED lights, joystick pivoting and can be used to look into dark places as a diagnostical inspection camera. The camera head can be steered with the joystick to all directions and all angles. The CX-4015i can be directly connected to an iPhone, iPad or Android device through a USB cable. With the free app inUSeein on the Google Play Store &Apple App Store, one can seamlessly record picture and video directly to their device. With a waterproof flexible insertion tube and probe camera, the Vividia CX-4015i borescope is suitable for many applications. These include but are not limited to looking into engine cylinders, inside airplane wings, behind instrumental panels and inside brake systems. It is also particularly useful for diesel applications due to its small diameter. The Vividia CX-4015i is a fantastic diagnostic inspection camera for auto mechanics and technicians.


  • •360 degree Joystick articulation
  • •Trigger-based locking feature
  • •Adjustable brightness & camera shutter buttons
  • •Removeable phone mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.