Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Barrel Borescope, ⌀ 4mm, 20" Long, Rigid, Mirror Tube

  • Mfr # GB 4510

  • Zoro # G800405187


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Focal Distance
5mm to 10mm
Camera Probe Diameter
4mm
Camera Probe Length
20 in
Length
20 in
Diameter
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 4510
Zoro #
G800405187
UPC #
759119544621
Country of Origin
China

Dimensions

Camera Probe Diameter
4mm
Camera Probe Length
20 in
Length
20 in
Diameter
4mm

Details

Focal Distance
5mm to 10mm

Description

Vividia GB-4510 Rigid 4.0mm Borescope is designed specifically to inspect and exam gun barrels and other close focus range objects. There are two models with different viewer orientation. GB-4510R has viewer on the end of borescope, while GB4510S has observation window eyepiece on the side of the probe. The straight tube diameter for both GB4510S and GB-4510R is 4.0mm (0.16 inch) and length is 510mm (20 inch). The side-viewing mirror tube with diameter of 4.5mm (0.18 inch) can be fit nicely into the borescope tube to exam details of gun barrel walls. The mirror tube can be rotated 360 degree freely. The phone attachment is used to view with smart phones like iPhone, Android phone, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.