Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gun Barrel Borescope, 5mm, 36 Long, Semi-Rigid, WiFi Box for iOS

  • Mfr # GB 5100 W

  • Zoro # G100405214


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Length
36"
Camera Probe Diameter
5mm
Length
36"
Diameter
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 5100 W
Zoro #
G100405214
UPC #
759119545383
Country of Origin
China

Dimensions

Camera Probe Length
36"
Camera Probe Diameter
5mm
Length
36"
Diameter
5mm

Description

Vividia GB-5100 USB Digital Semi-Rigid Gun Barrel Borescope is specially designed to inspect rifle gun barrels with its small diameter (5 mm, 0.21"), long insertion tube length (36", or 91 cm) and near focus range. Vividia GB-5100 USB Digital Semi-Rigid Gun Barrel Borescope also features a moveable side-viewing mirror to adjust focus range when viewing gun barrel wall. With USB connection, Vividia GB-5100 Borescope can be used with Windows PC, Mac, Android phones and iPhone/iPad (with extra wireless converter like Vividia VA-B2 AirBox) to do preview, take pictures and videos. One can use software to do measurement if needed. Side mirror (5.0mm, 0.21" diameter) can be used to inspect wall of barrel in details. The 5mm (0.21") diameter camera probe can fit .22 caliber and large gun barrels. Vividia GB-5100-W WiFi Digital Borescope Bundle of GB-5100 gun borescope and VA-B2 WiFi Wireless Converter AirBox to be used with iPhone iPad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.