Zoro Homepage

Gun Barrel USB Borescope, 4mm, 24 Long, Rigid, Manual Focus, Mirror

  • Mfr # GB 460

  • Zoro # G700405195


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Camera Probe Diameter
4mm
Camera Probe Length
24"
Camera Resolution
1280 x 720
Focal Distance
2mm to 100mm
Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 460
Zoro #
G700405195
UPC #
759119544614
Country of Origin
China

Dimensions

Camera Probe Diameter
4mm
Camera Probe Length
24"
Length
24"
Diameter
4mm

Details

Camera Resolution
1280 x 720
Focal Distance
2mm to 100mm

Description

Vividia GB-460 USB Digital Manual Focus Gun Barrel Borescope is specially designed to inspect rifle gun barrels with its small diameter (4 mm), and long insertion tube length (24", or 60 cm). Vividia GB-460 USB Digital Manual Focus Gun Barrel Borescope also features manual focus capability, so end users can adjust focus to get better images. With USB connection, Vividia GB-460 Borescope can be used with Windows PC, Mac, Android phones and iPhone/iPad (with extra wireless converter like Vividia VA-B2 AirBox) to do preview, take pictures and videos. One can use software to do measurement if needed. Side mirror (4.3mm, ie . 0.167 inch diameter) can be used to inspect wall of barrel in details. The 4mm (0.158") diameter camera probe can fit .17 caliber and large gun barrels. Vividia GB-430 Digital Borescope is a short version with 30cm (12") long insertion tube.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.