Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joystick Borescope, 6mm 39 Long, 360 Degree Articulating

  • Mfr # ME 610

  • Zoro # G600405196


product price: $1,299.98
/ea
Free Shipping & Returns

Key Features

Screen Resolution
960x720 pixels (Color)
Focal Distance
0.5 cm to 100 cm. Fixed Focus
Camera Resolution
1280x720 pixels
Camera Probe Length
1m / 3.3 ft
Image Capturing Resolution
960x720 pixels (JPG)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME 610
Zoro #
G600405196
UPC #
759119543655
Country of Origin
China

Dimensions

Camera Probe Length
1m / 3.3 ft
Camera Probe Diameter
5.9 mm / 0.24 in
Screen Size
3.5"
Length
1m / 3.3 ft
Diameter
5.9 mm / 0.24 in

Details

Screen Resolution
960x720 pixels (Color)
Focal Distance
0.5 cm to 100 cm. Fixed Focus
Camera Resolution
1280x720 pixels
Image Capturing Resolution
960x720 pixels (JPG)
Articulation
360 Degrees All Way (Joystick-Controlled)
Video Recording Resolution
1280x720 pixels (AVI)

Description

Vividia ME-610 Automotive Industrial Borescope Inspection Camera is specially designed for automotive and industrial inspection and diagnostics. Vividia ME-610 has 1 meter long, 6mm diameter probe with 360° all-way articulation controlled by joystick. The camera is equipped with sapphire protective lens, which is impact-resistant, fall-resistant, and scratch resistant. The probe is made from titanium alloy with high wear resistance. The camera probe and insertion tube is waterproof IP67. Vividia ME-610 gives high quality clear images with high illuminance LED lights. With 8G mini SD card installed on monitor, one can take pictures and record videos with Vividia ME-610. Vividia ME-610 is widely used to exam car engine cylinder block, valve, piston head, nozzle, ternary catalytic converter, evaporation tank, piping and gap of car body. Vividia ME Series Articulating Borescopes include five models: ME-610 (6mm diameter, 1 meter long without air cooling channel), ME-610HT (6.5mm diameter with air cooling and compact rechargeable pump for hot engines), ME-620 (6mm diameter, 2 meter long), ME-630 (6mm diameter, 3 meter long), and ME-610X (6mm and 1m long probe) with improved image quality and whole unit durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.