Zoro Homepage

Semi-Rigid 6mm Joystick Articulating Borescope for iPhone, iPad & Android

  • Mfr # B-AN-CX6078i

  • Zoro # G012167453


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Pixel Resolution
1280 x 720
Features
360 Degree Joystick Articulation
For Use With
iPhone, iPad, Android
Color
Black
Probe Length
0.78 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-AN-CX6078i
Zoro #
G012167453
UPC #
-
Country of Origin
China

Dimensions

Probe Length
0.78 m
Probe Dia.
6 mm

Details

Pixel Resolution
1280 x 720
Features
360 Degree Joystick Articulation
For Use With
iPhone, iPad, Android
Color
Black
Probe IP Rating
IP67 Waterproof
Rigidity
Semi-rigid
Monitor Version
No

Description

The Vividia CX-6078i Semi-Rigid Smartphone Joystick Articulating Inspection Camera Borescope has a 6mm diameter and 0.78 meter long flexible probe covered with a metal-mesh tube for durability and IP67 dust resistance &waterproofing. The Vividia CX-6078i has bright LED lights, joystick pivoting 6mm 0.236in probe camera and can be used to look into dark places as a diagnostical inspection camera. The camera head can be steered with the joystick to all directions and all angles. The CX-6078i can be directly connected to an iPhone, iPad or Android device through a USB cable. With the free app inUSeein on the Google Play Store &Apple App Store, one can seamlessly record picture and video directly to their device. With a waterproof semi-rigid gooseneck insertion tube and probe camera, the Vividia CX-6078i borescope is suitable for many applications. These include but are not limited to looking into engine cylinders, inside airplane wings, behind instrumental panels and inside brake systems. The Vividia CX-6078i is a fantastic diagnostic inspection camera for auto mechanics and technicians.


  • •360 degree Joystick articulation
  • •Trigger-based locking feature
  • •Adjustable brightness & camera shutter buttons
  • •Removeable phone mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.