Video Borescope, 8.5mm, 3.3ft Long, 2.7 LCD Monitor, Semi-Rigid

  • Mfr # VQ 20

  • Zoro # G200405220


product price:  $94.69
/ea
Free Shipping & Returns

Key Features

Screen Size
2.7"
Camera Resolution
960 x 240
Camera Probe Diameter
8.5mm
Camera Probe Length
3.3 ft
Length
3.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VQ 20
Zoro #
G200405220
UPC #
759119545321
Country of Origin
China

Dimensions

Screen Size
2.7"
Camera Probe Diameter
8.5mm
Camera Probe Length
3.3 ft
Length
3.3 ft
Diameter
8.5mm

Details

Camera Resolution
960 x 240

Description

Vividia VQ-20 Palm Pocket Video Borescope is designed to be compact and convenient to use for technicians, mechanics, electricians and plumbers. The 8.5mm diameter and 1 meter long insertion tube camera is semi-rigid, can be extended and molded to fit hard-to-reach areas. 2.7" LCD screen gives clear live colored images. VQ-20 can be used to inspect automotives, behind walls, A/C systems, plumbing systems, machines, instrument, airplane, boat, electronics, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.