Zoro Homepage

WiFi Dual Camera Borescope, 4.9mm, 3.6ft Long, Semi-Rigid IP67 Probe

  • Mfr # W1149

  • Zoro # G400405273


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Video Recording Resolution
320 x 240 avi
Focal Distance
3 to 5 cm
Camera Probe Length
1.1m
Camera Probe Diameter
4.9mm
Image Capturing Resolution
320 x 240 jpg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1149
Zoro #
G400405273
UPC #
759119543785
Country of Origin
Taiwan, Province of China

Dimensions

Camera Probe Length
1.1m
Camera Probe Diameter
4.9mm
Length
1.1m
Diameter
4.9mm

Details

Video Recording Resolution
320 x 240 avi
Focal Distance
3 to 5 cm
Image Capturing Resolution
320 x 240 jpg
Camera Resolution
320 x 240

Description

Vividia W1149 WiFi Dual-Camera Borescope Inspection Camera has two small cameras on 1.1 meter (42") long 4.9mm diameter insertion tube, one is looking forward and another is for side view. There are both iOS and Android apps, called "Videoscope i", available for free download and install from either Apple app store or Google play store. The wifi signal can cover around 20 meter far, and build-in rechargeable Li battery can last for ~2 hour. after full charge. The insertion probe is semi-rigid for easy operation and bend to desired angles. Vividia W1149 WiFi Dual-Camera Videoscope is suitable for car repair and maintenance, home and building inspection, AC examination and industrial quality control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.