Shop VIVITAR
See all product information
Create Account
3-Head Rotary Rechargeable Cordless Shaver Contours to Face Chin and Jaw
- Mfr # 75089140M
- Zoro # G522980436
product price:Â
$
17.35
/ea
Key Features
Length
2.50 in
Width
2.50 in
Color
Black
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75089140M
- Zoro #
- G522980436
- UPC #
- 021331946485
- Country of Origin
- China
Dimensions
- Length
- 2.50 in
- Width
- 2.50 in
- Height
- 6 in
Details
- Color
- Black
- Item
- Cordless Shaver
Description
Keep your face as smooth as a baby's bottom! The Vivitar RotaryThree 3-Head Rotary Shaver features 3 heads for a close and contoured shave that leave no hair untrimmed. A built-in pop-up trimmer makes precise grooming and trimming sideburns easy and safe and an included cleaning brush and carrying case makes it simple to take this shaver wherever you need to go. Cool and comfortable, this cordless shaver contours perfectly to your chin and jaw line for flawless-feeling skin. Patented rotary 3-head shaving system features easy-to-clean, rinse-able stainless steel blades. Just plug it in to a wall outlet to charge (a full charge lasts about one week). -Built in pop up trimmer perfect for sideburns -18 blades on 3 pivoting heads -Includes bonus cover, cleaning brush, charging cord and carrying case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.