Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Healthy Balance Digital Bathroom Scale With Jumbo LCD Display in Black

  • Mfr # PS-V134-B

  • Zoro # G921737877


product price: $30.85
/ea

Key Features

Housing Material
Glass
Overall Length
11.75 in
Color
Black
Overall Height
0.75 in
Overall Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-V134-B
Zoro #
G921737877
UPC #
681066358054
Country of Origin
China

Dimensions

Overall Length
11.75 in
Overall Height
0.75 in
Overall Width
11.75 in

Details

Housing Material
Glass
Item
Bathroom Scale
Color
Black

Description

Simply elegant, yet super powerful the Vivitar Digital Bathroom Scale is not just the perfect health tool--it's a stylish accent piece! The Vivitar Digital Bathroom Scale sports a large platform that has a 400 lb. capacity. This sleek clear digital bathroom scale takes any bathroom space to the next level! Complete with an easy-to-read 2.6 in. display and built-in lithium battery, you can easily track the pounds instantly! Don't wait to snag this innovative beauty! * Instant "step-on" technology * Precision sensor for accurate readings * 6MM Tempered Glass up to 400LB Capacity

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.