Zoro Homepage

2MP 30M IR H265 Indoor WDR Pro PIR Dome, IoTSecurity

  • Mfr # FD9167-HT-V2

  • Zoro # G707458545


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Mounting
Conduit Mount
HD Recording
Yes
Video Formats
H.264
Max. Focal Length
13.50 mm
Shortest Shutter Speed
1/32000 Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD9167-HT-V2
Zoro #
G707458545
UPC #
4710469352225
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
13.50 mm
Min. Focal Length
2.70 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.