2MP 30M IR H265 Outdoor Bullet, 28mm

  • Mfr # IB9369-F2

  • Zoro # G107458534


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Lens Type
Fixed
Max. Frame Rate
30 fps
Max. Operating Humidity
95%
Mounting
Corner Mount
Input Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB9369-F2
Zoro #
G107458534
UPC #
4710469352591
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
2.80 mm

Details

Item
Network Camera
Lens Type
Fixed
Max. Frame Rate
30 fps
Max. Operating Humidity
95%
Mounting
Corner Mount
Input Voltage
12V DC
HD Recording
Yes
Max. Aperture
f/2
Indoor / Outdoor
Outdoor
Impact Protection Rating
IK10
Color Supported
Color
Night Vision
Yes
IP Rating
IP66
Night Vision Type
Infrared
Features
Built-in Microphone; Weather Proof
Video Formats
H.264
Series
C
Network (RJ-45)
Yes
Storage Type
Memory Card
Remote Management
Yes
Longest Shutter Speed
1/5 Second
Night Vision Distance
98.43 ft
Connectivity Technology
Wired
Camera Resolution
2 MP
Image Sensor Type
CMOS
Includes
Lens; Quick Installation Guide, Alignment Sticker, Screw Pack, Cable Gland
Standards
TAA Compliant
Recording Formats
Full HD
Operating Temp. Range
-22°F (-30°C) to 140°F (60°C)
Shortest Shutter Speed
1/32000 Second
Max. Video Resolution
1920 x 1080
Field of View
118° (Horizontal), 65° (Vertical), 140° (Diagonal)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.