
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD836BA-EHTV
Zoro #
G2526652
UPC #
4712123676517
Country of Origin
Unknown
Dimensions
Height
4.1 in
Outside Dia.
6.1 in
Minimum Focal Length
2.8 mm
Maximum Focal Length
12 mm
Details
Item
Network Camera
Includes
Quick Installation Guide; Warranty Card; Alignment Sticker/Desiccant Bag; Screw Pack; CD(User's manual, quick installation guide, Installation Wizard 2, VAST 32-channel recording software)
Features
HD Recording; Network (RJ-45); Remote Management
Maximum Video Resolution
1920 x 1080
Night Vision Distance
98.43 ft
Effective Camera Resolution
2 MP
Mount Type
Pendant Mount, Ceiling Mount, Wall Mount, Pole Mount
Connectivity Technology
Wired
Optical Zoom
4.3x
Recording Formats
HD
Series
V
Lens Type
Zoom
Number of IR LEDs
8
Image Sensor Type
CMOS
Video Formats
H.264, MJPEG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.