
4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (Discontinued)
- Mfr # FD8377-HTV
- Zoro # G7672666
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD8377-HTV
Zoro #
G7672666
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Focal Length
12 mm
Height
4.1 in
Diameter
6.1 in
Minimum Focal Length
2.80 mm
Details
Item
Ir Outdoor Wdrpro Varifocal Remote Focus
Lens
Zoom
Camera Resolution
4 Megapixel
Series
V
Video Compression Format
MJPEG, H.264
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Weight
1.90 lb
Night Vision Distance
98.43 ft
Number of IR LEDs
4
Connectivity Technology
Wired
Indoor/Outdoor
Outdoor
Recording Formats
HD
Maximum Video Resolution
2688 x 1520
Optical Zoom
4.3x
Description
Vivotek Dome outdoor - 4MP, 30fps, H.264/MJPEG, WDR Pro, Remote Focus, Smart Stream II / FD8377-HTV / Smart Stream II to Optimize Bandwidth Efficiency 3D Noise ReductionWeather-proof IP66-rated and Vandal-proof IK10-rated Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.