
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD8377-HV
Zoro #
G2526786
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.7 in
Diameter
5.1 in
Maximum Focal Length
12 mm
Minimum Focal Length
2.80 mm
Details
Item
Network Camera
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Number of IR LEDs
8
Optical Zoom
4.2x
Image Sensor Type
CMOS
Effective Camera Resolution
4 Megapixel
Series
V
Lens Type
Zoom
Mount Type
Junction Box Mount, Wall Mount, Pole Mount, Pendant Mount
Maximum Video Resolution
2688 x 1520
Night Vision Distance
98.43 ft
Recording Formats
HD
Video Formats
MPEG-4, MJPEG, H.264
Connectivity Technology
Wired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.