
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-1000-MM13-02
Zoro #
G6217322
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
2.2"
Width
0.6"
Height
0.5"
Details
Connector Type
LC
Product Type
SFP (mini-GBIC)
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.