This item is Discontinued.

Vivotek Gigabit Mini Gbic Single Mode, SFP-1000-SM13-40 SFP-1000-SM13-40

Gigabit Mini Gbic Single Mode, SFP-1000-SM13-40 (Discontinued)

  • Mfr # SFP-1000-SM13-40
  • Zoro # G6210243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1000-SM13-40
Zoro #
G6210243
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2.2"
Height
0.5"
Width
0.6"

Details

Connector Type
LC
Product Type
SFP (mini-GBIC)
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.