This item is Discontinued.

Vivotek H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom SD9362-EH-V2

H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (Discontinued)

  • Mfr # SD9362-EH-V2
  • Zoro # G7243294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD9362-EH-V2
Zoro #
G7243294
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Focal Length (mm)
129 mm
Diameter
6.4 in
Minimum Focal Length
4.30 mm

Details

Item
Network Camera
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Lens
Zoom
HD Resolution
1920 x 1080
Pixels
2 Megapixel
Connection
Wired
Mount
Wall, Recessed
Indoor/Outdoor
Indoor/Outdoor
Video Compression Format
H.265, MJPEG, H.264
Image Sensor Type
CMOS
Optical Zoom
30x
Recording Formats
HD
Series
S

Description

2MP 30X Zoom H.265 WDR Pro NEMA 4X Outdoor PTZ Speed Dome Camera, 4.3-129mm Lens, 60 fps @ 1920x1080, WDR Pro(130dB), 360deg. Continuous Pan and 110deg. Tilt, IP68 and IK10-rated NEMA4X Housing, -58deg.F 131deg.F Wide Temperature Range for Extreme Weather Conditions, H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.