This item is Discontinued.

Vivotek Industrial Gigabit Mini Gbic M, SFP-1000-MM13-02I SFP-1000-MM13-02I

Industrial Gigabit Mini Gbic M, SFP-1000-MM13-02I (Discontinued)

  • Mfr # SFP-1000-MM13-02I
  • Zoro # G7161193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1000-MM13-02I
Zoro #
G7161193
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.5 in
Width
0.6 in
Depth
2.2 in

Details

Features
Features,"Environmentally Friendly, TAA Compliant"
Maximum Data Transfer Rate
1.25 Gbit/s
Connector Type
LC
Maximum Distance Supported
6561.68 ft
Total Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Usage
Optical Network, Data Networking
Fiber Mode Supported
Multi-Mode
Interfaces/Ports
LC 1000Base-X Network
Network Technology
1000Base-X
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.