
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-1000-CPTX-X1I
Zoro #
G6176966
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.5 in
Width
0.5 in
Depth
2.7 in
Details
Features
TAA Compliant
Total Number of Ports
1
Interfaces/Ports
RJ-45 1000Base-T LAN
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Usage
Data Networking
Network Technology
1000Base-T
Twisted Pair Cable Standard
Category 6, Category 5e
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.