This item is Discontinued.

Vivotek IP Camera, 1080p, Design Dome, Fixed Lens FD816BA-HF2

IP Camera, 1080p, Design Dome, Fixed Lens (Discontinued)

  • Mfr # FD816BA-HF2
  • Zoro # G7274465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD816BA-HF2
Zoro #
G7274465
UPC #
-
Country of Origin
China

Dimensions

Depth
5 7/16 in
Diameter
5 7/16 in
Length
5 7/16 in
Width
5 7/16 in
Focal Length
2.80mm
Height
4 1/16 in

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Includes
Surface Mount Hardware
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.0 lux
Power Consumption
9W
Indoor / Outdoor
Indoor
Standards
CE, LVD, FCC Class B, VCCI, C-Tick
Detection Range
Variable
Mount
Surface
Day/Night Capable
Day/Night
Pixels
1920 x 1080
Luminance Factor
0.0 lux
Illumination
Yes
Scanning
Progressive
Power Supply
Not included
Operating Temp. Range
14 Degrees to 122 Degrees F
Camera Body Color
White
S/N Ratio
66dB

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance, Includes Surface Mount Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.