This item is Discontinued.

Vivotek IP Camera, 10.8W, 5-23/32 in. W, Day, Color VC8201-M11

IP Camera, 10.8W, 5-23/32 in. W, Day, Color (Discontinued)

  • Mfr # VC8201-M11
  • Zoro # G2023266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC8201-M11
Zoro #
G2023266
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 17/64 in
Focal Length
3.60 mm
Depth
4 9/64 in
Diameter
5 23/32 in
Width
5 23/32 in
Length
1 17/64 in
Overall Height
3 1/4 in
Minimum Focal Length
4.3 mm
Overall Diameter
5 3/4 in
Maximum Focal Length
129 mm

Details

For Use With
Video Surveillance Systems
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
720p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Connector Type
Ethernet
Line Resolution
1280 x 800
Min. Light Level
1.05 lux
Power Consumption
9.3 W
S/N Ratio
53dB
Indoor / Outdoor
Indoor
Power Supply
Included
Operating Temp. Range
14 Degrees to 122 Degrees F
Luminance Factor
1.05 Lux
Camera Body Color
White
Standards
C-Tick, CE, FCC Class B, LVD, VCCI
Mount
Ceiling, Surface, Wall
Illumination
No
Scanning
Progressive
Day/Night Capable
Day
Pixels
1280 (H) x 800 (V)
Features
Real-Time H.264 and MJPEG Compression
Voltage
12V DC
Body Color
White
Color Display
Color
Maximum Operating Temperature
122 Degrees F
Output Type
No Outputs Included
Lens Type
Zoom
Resolution
720p
Indoor/Outdoor Usage
Indoor
Minimum Operating Temperature
14 Degrees F
Includes Power Supply
Yes
Input Type
No Inputs Included
Night Capable
Day Only
Image Sensor
1/2.5 CMOS
Minimum Light Level
1.05 lux
Operating Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 720p, Compatible Connector RJ45, Minimum Focal Length 4.3 mm, Image Sensor 1/2.5 CMOS, Body Color White, Color Display Color, Features Real-Time H.264 and MJPEG Compression, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 1.05 lux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.