This item is Discontinued.

Vivotek IP Camera, 10W, 3-15/64inW, Day/Night, Color IB8338-HR

IP Camera, 10W, 3-15/64inW, Day/Night, Color (Discontinued)

  • Mfr # IB8338-HR
  • Zoro # G2023668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB8338-HR
Zoro #
G2023668
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
3 15/64 in
Height
11 5/32 in
Focal Length
2.80 to 12.00mm
Diameter
3 15/64 in
Length
11 5/32 in
Width
3 15/64 in

Details

For Use With
Security System, CCTV, IP System, NVR
Item
IP Camera
HD Resolution
720p
Includes
Mounting Screws
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12V DC
Connector Type
Ethernet
Line Resolution
1280 x 800
Min. Light Level
0.0 lux
Power Consumption
10W
Day/Night Capable
Day/Night
Mount
Wall, Ceiling, Surface
Illumination
Yes
Pixels
1280 x 800
S/N Ratio
61dB
Indoor / Outdoor
Outdoor
Standards
CE, LVD, FCC Class A, VCCI, C-Tick
Operating Temp. Range
-4 Degrees to 122 Degrees F
Power Supply
Included
Luminance Factor
0.0 lux
IP Rating
IP66
Scanning
Progressive
Camera Body Color
Dark Gray

Description

IP Camera, Camera Design Bullet, For Use With Security System, CCTV, IP System, NVR, Includes Mounting Screws, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.