This item is Discontinued.

Vivotek IP Camera, 11W, 6-13/16inW, Day/Night, Color FD8373-EHV

IP Camera, 11W, 6-13/16inW, Day/Night, Color (Discontinued)

  • Mfr # FD8373-EHV
  • Zoro # G2023406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD8373-EHV
Zoro #
G2023406
UPC #
760853773796
Country of Origin
Unknown

Dimensions

Length
4 17/32 in
Depth
6 13/16 in
Diameter
6 13/16 in
Height
4 17/32 in
Width
6 13/16 in
Focal Length
2.80 to 12.00mm

Details

Item
IP Camera
For Use With
Security System, CCTV, IP System, NVR
Includes
Mounting Screws
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Connector Type
Ethernet
Line Resolution
2048 x 1536
Min. Light Level
0.0 lux
Power Consumption
11W
Luminance Factor
0.0 lux
Illumination
Yes
Mount
Wall, Ceiling, Surface
Operating Temp. Range
-58 Degrees to 122 Degrees F
Standards
CE, LVD, FCC Class A, VCCI, C-Tick, UL
Scanning
Progressive
Day/Night Capable
Day/Night
Camera Body Color
White
Indoor / Outdoor
Outdoor
S/N Ratio
62dB
IP Rating
IP66
Pixels
2048 x 1536
Power Supply
Included

Description

IP Camera, Camera Design Dome, For Use With Security System, CCTV, IP System, NVR, Includes Mounting Screws, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.