This item is Discontinued.

Vivotek IP Camera, 2.80mm Focal L, Outdoor, 3 MP IB9371-EHT

IP Camera, 2.80mm Focal L, Outdoor, 3 MP (Discontinued)

  • Mfr # IB9371-EHT
  • Zoro # G5893469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB9371-EHT
Zoro #
G5893469
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
2.80 mm
Minimum Focal Length
3 mm
Maximum Focal Length
9 mm

Details

Item
IP Camera
For Use With
Network Video Recorders
Includes
MOUNTING HARDWARE
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
Ethernet
Line Resolution
3 MP
Min. Light Level
0 lux
Pixels
2048 (H) x 1536 (V)
Scanning
Progressive
Indoor / Outdoor
Outdoor
S/N Ratio
60dB
Day/Night Capable
Day/Night
Power Supply
Not Included
IP Rating
IP66
Mount
Wall
Camera Body Color
White
Luminance Factor
0.0 Lux
Illumination
No
Includes Power Supply
No
Resistance Properties
Impact Resistant
Input Type
No Inputs Included
Minimum Operating Temperature
-58 Degrees F
Color Display
Color
Output Type
No Outputs Included
Lens Type
Varifocal
Image Sensor
1/2.8 CMOS
Indoor/Outdoor Usage
Outdoor
Night Capable
Day and Night
Maximum Operating Temperature
122 Degrees F
Body Color
White
Minimum Light Level
0 lux
Resolution
1080p

Description

IP Camera, Camera Design Bullet, Lens Type Varifocal, Maximum Focal Length 9 mm, Resolution 1080p, Compatible Connector RJ45, Minimum Focal Length 3 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features SNV, Video Rotation for Corridor View, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.