This item is Discontinued.

Vivotek IP Camera, 2.80mm Focal L, Outdoor, White MD8563-EHF3

IP Camera, 2.80mm Focal L, Outdoor, White (Discontinued)

  • Mfr # MD8563-EHF3
  • Zoro # G5893310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD8563-EHF3
Zoro #
G5893310
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
2.80 mm
Overall Length
129 mm
Maximum Focal Length
3.6 mm
Minimum Focal Length
2.8 mm

Details

For Use With
Network Video Recorders
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
PoE
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.21 lux
Power Consumption
4.2 W
Camera Body Color
White
Scanning
Progressive
Day/Night Capable
Day/Night
Pixels
1920 (H) x 1080 (V)
S/N Ratio
60dB
Indoor / Outdoor
Outdoor
Luminance Factor
0.0 Lux
IP Rating
IP66
Mount
Surface
Illumination
No
Power Supply
Not Included
Features
Smart Stream II, Video Rotation for Corridor Scenario
Standards
EN50155 Tx Compliant
Night Capable
Day and Night
Lens Type
Fixed
Output Type
No Outputs Included
Image Sensor
1/2.7 CMOS
Resolution
1080p
Maximum Operating Temperature
158 Degrees F
Input Type
No Inputs Included
Minimum Light Level
0.21 lux
Minimum Operating Temperature
-40 Degrees F
Includes Power Supply
No
Resistance Properties
Impact Resistant
Color Display
Color
Indoor/Outdoor Usage
Outdoor
Body Color
White

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 1080p, Compatible Connector RJ45, Minimum Focal Length 2.8 mm, Image Sensor 1/2.7 CMOS, Body Color White, Color Display Color, Features Smart Stream II, Video Rotation for Corridor Scenario, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.