This item is Discontinued.

Vivotek IP Camera, 3.00 to 9.00mm Focal L, 3 MP FD9371-EHTV

IP Camera, 3.00 to 9.00mm Focal L, 3 MP (Discontinued)

  • Mfr # FD9371-EHTV
  • Zoro # G5893581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD9371-EHTV
Zoro #
G5893581
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

IR Illuminator Wavelength
850 nm
Focal Length
3.00 to 9.00 mm
Overall Height
4 in
Minimum Focal Length
3 mm
Maximum Focal Length
9 mm
Overall Diameter
6 1/8 in

Details

For Use With
Network Video Recorders
Item
IP Camera
Includes
MOUNTING HARDWARE
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
12V DC, PoE
Connector Type
Ethernet
Line Resolution
3 MP
Min. Light Level
0 lux
Day/Night Capable
Day/Night
Pixels
2048 (H) x 1536 (V)
Indoor / Outdoor
Outdoor
Camera Body Color
White
Illumination
No
Power Supply
Not Included
IP Rating
IP66
Mount
Surface
Luminance Factor
0.0 Lux
Scanning
Progressive
S/N Ratio
60dB
Night Capable
Day and Night
Lens Type
Varifocal
Output Type
No Outputs Included
Resistance Properties
Impact Resistant
Maximum Operating Temperature
122 Degrees F
Resolution
3MP
Indoor/Outdoor Usage
Outdoor
Color Display
Color
Input Type
No Inputs Included
Includes Power Supply
No
Minimum Light Level
0 lux
Minimum Operating Temperature
-58 Degrees F
Body Color
White
Image Sensor
1/2.8 CMOS

Description

IP Camera, Camera Design Dome, Lens Type Varifocal, Maximum Focal Length 9 mm, Resolution 3MP, Compatible Connector RJ45, Minimum Focal Length 3 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features DIS, Video Rotation for Corridor View, For Use With Network Video Recorders, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.