This item is Discontinued.

Vivotek IP Camera, 3.00 to 9.00mm Focal L, 5 MP FD8382-ETV

IP Camera, 3.00 to 9.00mm Focal L, 5 MP (Discontinued)

  • Mfr # FD8382-ETV
  • Zoro # G5893548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD8382-ETV
Zoro #
G5893548
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Focal Length
3.00 to 9.00mm
IR Illuminator Wavelength
850nm

Details

Item
IP Camera
For Use With
NVR
Includes
Mounting Hardware
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Varifocal
Power Required
PoE or 12V DC
Connector Type
Ethernet
Line Resolution
5 MP
Min. Light Level
0 Lux
Luminance Factor
0.0 lux
Camera Body Color
White
Indoor / Outdoor
Outdoor
Power Supply
Not Included
IP Rating
IP66
S/N Ratio
50dB
Mount
Surface
Pixels
2560 x 1920
Illumination
No
Day/Night Capable
Day/Night
Scanning
Progressive

Description

IP Camera, Camera Design Dome, For Use With NVR, Includes Mounting Hardware, IP Rating IP66, IR Illuminator Wavelength 850nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.